Shop All Wire Carts
Zoro Select
Wire Cart, 3 Shelf, 36x18x39, Chrome
Mfr # 2HDD8
Zoro # G2106151
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 800 lb
- Handle Type (2) Raised
- Number of Shelves 3
Product Information
- Brand Zoro Select
- MFR # 2HDD8
- Zoro # G2106151
- UPC # 190735443200
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Overall Width | 18 in |
Caster Dia. | 5" |
Shelf Width | 18 in |
Overall Length | 39 1/2 in |
Overall Height | 42 in |
Shelf Length | 36 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1 1/4 in |
Overall LxWxH | 39-1/2 in x 18 in x 42 in |
Bottom Shelf Lip Height | 1 1/4 in |
Description
Heavy-Duty Utility Cart with Flush Wire Shelves, Load Capacity 800 lb, Number of Shelves 3, Shelf Width 18 in, Shelf Length 36 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Handle Type (2) Raised, Lip Style Flush, Shelf Orientation Flat, Collapsible No, Overall Height 42 in, Overall Length 39 1/2 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 27ft x 1-1/2In, 5700lb (N15027BL)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 72 In (20-1-6)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 500 lb (SPT025L)
- ZORO SELECT Hopper Truck, Low-Profile, 2000 lb, 38 x 24 (HT-LP-3854-95)
- ZORO SELECT Wire Cart, 2 Shelf, 60x24x39, Black (2HDJ2)
- ZORO SELECT Wire Cart, 2 Shelf, L41 x W24 x H39 In. (3TPE2)
- ZORO SELECT Wire High Cart, Heavy Duty, 18x48x39 In (1ECJ3)
- ZORO SELECT Wire Cart, 2 Shelf, 48x24x39, Black (2HDN9)
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W18 x H67 In. (3TPE5)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 36x24x67 In. (3TPV6)
- METRO Wire Cart, 24 In. W, 48 In. L, Chrome (4W656)
- Zoro Select Wire Carts