Shop All Wire Carts
Zoro Select
Wire Cart, 2 Shelf, L41 x W24 x H39 In.
Mfr # 3TPD1
Zoro # G6093701
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Load Capacity 350 lb
- Handle Type (2) Raised
- Number of Shelves 2
Product Information
- Brand Zoro Select
- MFR # 3TPD1
- Zoro # G6093701
- UPC # 190735482452
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Overall Length | 41 in |
Caster Dia. | 3" |
Shelf Width | 24 in |
Overall Width | 24 in |
Overall Height | 39 in |
Shelf Length | 36 in |
Caster Wheel Dia. | 3 in |
Top Shelf Lip Height | 1 1/4 in |
Overall LxWxH | 41 in x 24 in x 39 in |
Bottom Shelf Lip Height | 1 1/4 in |
Description
Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 350 lb, Number of Shelves 2, Shelf Width 24 in, Shelf Length 36 in, Material Steel, Finish Powder Coated, Caster Wheel Dia. 3 in, Color Black, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Handle Type (2) Raised, Lip Style Flush, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 41 in, Overall Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 5 ft., 12,000 lb., Welded (5050605)
- COFFING HOISTS PB Cable 2B 1H0T 0M0B 11 ft. (PBC210011)
- VESTIL Steel Bollard, Underground Mount (BOL-OR-40-BK)
- INDUSCO Manila Rope, Block, 5", Triple Wood, w/Hook (16900131)
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 60x24x67 In. (3TPC7)
- ZORO SELECT Wire Cart, 3 Shelf, 48x24x39, Black (2HDJ7)
- ZORO SELECT Wire Cart, 2 Shelf, 41x18x39 zinc, In. (3TPA7)
- ZORO SELECT Wire High Cart, Heavy Duty, 60x24x69 In (1ECJ1)
- ZORO SELECT Slanted Shelf Wire Cart, 18 In. W (M1836Z-4)
- ZORO SELECT Mail Cart, 30 In. L x 23 In. W x 38 In. H (1ECJ7)
- ALERA Carry-all Cart- Mail Cart- Two-Shelf - Chrome (MC3518SR)
- Zoro Select Utility & Storage Carts