Shop All Wire Carts
Zoro Select
Wire Cart, 2 Shelf, 48x18x39, Chrome
Mfr # 2HDD3
Zoro # G5552906
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 800 lb
- Handle Type (2) Raised
- Number of Shelves 2
Product Information
- Brand Zoro Select
- MFR # 2HDD3
- Zoro # G5552906
- UPC # 190735443156
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Shelf Width | 18 in |
Overall Height | 42 in |
Overall Length | 51 1/2 in |
Overall Width | 18 in |
Caster Dia. | 5" |
Shelf Length | 48 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1 1/4 in |
Overall LxWxH | 51-1/2 in x 18 in x 42 in |
Bottom Shelf Lip Height | 1 1/4 in |
Description
Heavy-Duty Utility Cart with Flush Wire Shelves, Load Capacity 800 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 48 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Handle Type (2) Raised, Lip Style Flush, Shelf Orientation Flat, Collapsible No, Overall Height 42 in, Overall Length 51 1/2 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Truck, 1400 lb. Cap, 31inL, 28inW (TG831-P5-AS)
- VESTIL Hoisting Hook - Double Swivel (D-FORK-10-SL)
- US CARGO CONTROL 15" Rubber Tarp Straps(bundle of 10) EPDM Rubber (RT15EPDMCR10)
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002245-D4)
- ZORO SELECT Wire Cart, 2 Shelf, 48x24x39, Zinc (2HDF8)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 36x24x67 In. (3TPV6)
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 36x24x67 In. (3TPC5)
- ZORO SELECT Audio-Visual Cart, 300 lb., Black, 18 In. L (WT42C2E)
- ZORO SELECT Wire Cart, 4 Shelf, L36 x W18 x H67 In. (3TPE4)
- ZORO SELECT Wire Cart, Silver, 39-1/2" H, 19-1/2" L (WSCC-2)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Black (464BLK)
- Zoro Select Wire Carts