Shop All Adhesive Anchor Accessories
Zoro Select
Wire Brush, 8.125 in L, 5/8 in Dia.
Mfr # 11M974
Zoro # G4276097
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.125 in
- Overall Diameter 5/8 in
- Material Steel
- Finish Plain
- Product Type Wire Brush
Product Information
- Brand Zoro Select
- MFR # 11M974
- Zoro # G4276097
- UPC # 190735737187
- Country of Origin China
- Category Adhesive Anchor Accessories
Dimensions
Overall Length | 8.125 in |
Overall Diameter | 5/8 in |
Details
Item | Wire Brush |
Material | Steel |
Finish | Plain |
Product Type | Wire Brush |
Description
Wire Brush, Product Type Wire Brush, Material Steel, Finish Plain, Overall Length 8 1/8 in, Overall Diameter 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0037)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.64 in L, Aluminum Body, 1000 PK (AD48ABS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 31/32 in L, Steel Body, 100 PK (SD812BS203)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 12 mm Ht, 50 PK (M12910.120.0001)
- ZORO SELECT Wire Brush, 1-1/2 in Dia., 4 PK (11M979)
- ZORO SELECT Wire Brush, 1-3/4 in Dia., 4 PK (11M981)
- ZORO SELECT Wire Brush Extension, 12 in L, 1/2 in Dia. (11M982)
- ZORO SELECT Wire Brush, 5/8 in Dia., 4 PK (11M976)
- ZORO SELECT Wire Brush, 8.125 in L, 3/8 in Dia. (11M973)
- DEWALT AC200+ Mixing Nozzle with 8in Extension for AC200 10 oz. & 28 oz., 2PK (DEW PFC1641600)
- RED HEAD HB Wire Mesh Screen, 6 in L, 1/4 in Dia., 50 PK (HB14-6)
- Zoro Select Adhesive Anchors & Accessories