Shop All Adhesive Anchor Accessories
Zoro Select
Wire Brush, 8.125 in L, 3/8 in Dia.
Mfr # 11M973
Zoro # G4265466
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.125 in
- Overall Diameter 3/8 in
- Material Steel
- Finish Plain
- Product Type Wire Brush
Product Information
- Brand Zoro Select
- MFR # 11M973
- Zoro # G4265466
- UPC # 190735737170
- Country of Origin China
- Category Adhesive Anchor Accessories
Dimensions
Overall Length | 8.125 in |
Overall Diameter | 3/8 in |
Details
Item | Wire Brush |
Material | Steel |
Finish | Plain |
Product Type | Wire Brush |
Description
Wire Brush, Product Type Wire Brush, Material Steel, Finish Plain, Overall Length 8 1/8 in, Overall Diameter 0.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Trim Head Square Drive, 5000 PK (TH158)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.050.1000)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 5 in L, 10 PK (U04006.062.0500)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 25 PK (U70411.037.0275)
- ZORO SELECT Wire Brush, 1-3/4 in Dia., 4 PK (11M981)
- ZORO SELECT Wire Brush, 1-1/2 in Dia., 4 PK (11M979)
- ZORO SELECT Wire Brush, 8.125 in L, 5/8 in Dia. (11M974)
- ZORO SELECT Wire Brush, 5/8 in Dia., 4 PK (11M976)
- ZORO SELECT Wire Brush Extension, 12 in L, 1/2 in Dia. (11M982)
- RED HEAD Epcon Mixing Nozzle, 10 in L, 1/2 in Dia. (A24S)
- DEWALT AC200+ Mixing Nozzle with 8in Extension for AC200 10 oz. & 28 oz., 2PK (DEW PFC1641600)
- Zoro Select Adhesive Anchor Accessories