Shop All Thumb Screws
Zoro Select
Wing Nuts, 3/8-16X1 1/2 LT TYP A , PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 1-1/2 in Lg
Mfr # 3724WA
Zoro # G4864262
product price: $284.99
/pk 200, $1.42/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Fastener Length 1-1/2 in
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 3724WA
- Zoro # G4864262
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Details
Item | Wing Nuts, 3/8-16X1 1/2 LT TYP A ,PK200 |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Material | Steel |
System of Measurement | Inch |
Fastener Finish | Zinc |
Basic Material | Steel |
Type | Cold Forged |
Nut Standards | ASME B18.17 |
Wing Span | 1-1/2" |
Nut Style | Wing Nut |
Description
Wing Nuts, 3/8-16X1 1/2 LT TYP A ,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx4" L, PK25 (U51700.018.0400)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Hot Dipped Galvanized Stainless Steel, 1-1/2 in L, 100 PK (HCI20250150G-100P)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 5 PK (U55000.100.0275)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (581363-PG)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 1/4 in Lg, 100 PK (DS-0604-100)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 1/8 in Lg, 100 PK (DS-0202-100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1 1/8 in Lg, 10 PK (092520125T)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 in Lg, 5 PK (WFTSSS21)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06040-001P1)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 0.65 to 0.79 in Head Ht, 3/4 in Lg (WSI03700750-001P)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 11/16 in Lg (Z2001-SS)
- Zoro Select Thumb Screws