Shop All Thumb Screws
Zoro Select
Wing Nuts, 1/4-20X1 1/4 TYPE D ST, PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg
Mfr # 1420WD
Zoro # G4864201
product price: $205.99
/pk 200, $1.03/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 1-1/4 in
- Head Shape Wing
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 1420WD
- Zoro # G4864201
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Details
Head Shape | Wing |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Wing Nuts, 1/4-20X1 1/4 TYPE D ST,PK200 |
Fastener Finish | Zinc |
Basic Material | Steel |
Nut Style | Wing Nut |
Nut Standards | ASME B18.17 |
System of Measurement | Inch |
Description
1/4-20X1 1/4 Stamped Steel Wing Screw Type D Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 50 PK (U51000.031.0100)
- EMHART TEKNOLOGIES M16 X 2 Metric Kit (5546-16)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-24 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (471815-100)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (77325)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg, 5 PK (4013-SL)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 3/8 in Lg (TSI-100037P0-025P)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1/2 in Lg, 5 PK (TSIX-100050P-005P)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/8 in Lg, 100 PK (DS-0406-100)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 7/8 in Lg (Z2307SS)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 11/16 in Head Ht, 1 in Lg (Z2130)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2325)
- Zoro Select Thumb Screws