Shop All Wing Nuts
Zoro Select
Wing Nut, M8-1.25, Steel, Zinc Plated, 14.80 mm Ht, 30 19/64 mm Max Wing Span, 100 PK
Mfr # M16250.080.0001
Zoro # G9900707
product price: $12.55
/pk 100, $0.13/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 4
- Finish Zinc Plated
- Overall Height 14.8 mm
- Maximum Wing Span 30 19/64 mm
Product Information
- Brand Zoro Select
- MFR # M16250.080.0001
- Zoro # G9900707
- UPC # 190735980019
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | M8-1.25 |
Overall Height | 14.8 mm |
Dimensional Standards | ASME B18.17 |
Height | 14.8 mm |
Dia./Thread Size | M8-1.25 |
Details
Item | Wing Nut |
Material | Steel |
Material Grade/Class | Class 4 |
Finish | Zinc Plated |
Maximum Wing Span | 30 19/64 mm |
System of Measurement | Metric |
Thread Direction | Right Hand |
Nut Standards | ASME B18.17 |
Wing Span | 30.3 mm |
Material Grade | Class 4 |
Basic Material | Steel |
Fastener Finish | Zinc |
Nut Style | Wing Nut |
Fastener Thread Type | Metric Coarse |
Fastener Thread Direction | Right Hand |
Description
Wing Nut, Material Steel, Material Grade/Class Class 4, Finish Zinc Plated, Thread Size M8-1.25, Dimensional Standards ASME B18.17, Maximum Wing Span 30 19/64 mm, Overall Height 14.8 mm, System of Measurement Metric, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS 11006 10 - 24 x 36 in. Threaded Steel Rod- Pack Of 10 (165134)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted Steel Pan Head Phillips Drive, 30 PK (37931)
- ZORO SELECT #10-32 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CY28)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.100.3600)
- ZORO SELECT Wing Nut, M6-1.00, Steel, Zinc Plated, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 100 PK (M16250.060.0001)
- ZORO SELECT Wing Nut, M10-1.50, Steel, Zinc Plated, 17.30 mm Ht, 35 19/64 mm Max Wing Span, 50 PK (M16250.100.0001)
- ZORO SELECT Wing Nut, M5-0.80, Steel, Zinc Plated, 10.50 mm Ht, 22 mm Max Wing Span, 100 PK (M16250.050.0001)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Zinc Plated, 1.188 in Ht, 2-3/4 in Max Wing Span, 10 PK (0-II-700H87-)
- ZORO SELECT Wing Nut, 5/8"-11, Stainless Steel, Plain, 1.44 in Ht, 2.76 in Max Wing Span (U51810.062.0001)
- ZORO SELECT Wing Nut, #10-24, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16250.019.0001)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 3 PK (63798)
- Zoro Select Wing Nuts