Shop All Wing Nuts
Zoro Select
Wing Nut, M5-0.80, Steel, Zinc Plated, 10.50 mm Ht, 22 mm Max Wing Span, 100 PK
Mfr # M16250.050.0001
Zoro # G9900661
product price: $7.35
/pk 100, $0.07/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 4
- Finish Zinc Plated
- Overall Height 10.5 mm
- Maximum Wing Span 22 mm
Product Information
- Brand Zoro Select
- MFR # M16250.050.0001
- Zoro # G9900661
- UPC # 190735979990
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | M5-0.80 |
Overall Height | 10.5 mm |
Dimensional Standards | ASME B18.17 |
Height | 10.5 mm |
Dia./Thread Size | M5-0.80 |
Details
Item | Wing Nut |
Material | Steel |
Material Grade/Class | Class 4 |
Finish | Zinc Plated |
Maximum Wing Span | 22 mm |
System of Measurement | Metric |
Thread Direction | Right Hand |
Nut Standards | ASME B18.17 |
Material Grade | Class 4 |
Fastener Thread Direction | Right Hand |
Basic Material | Steel |
Nut Style | Wing Nut |
Wing Span | 22.0 mm |
Fastener Finish | Zinc |
Fastener Thread Type | Metric Coarse |
Description
Wing Nut, Material Steel, Material Grade/Class Class 4, Finish Zinc Plated, Thread Size M5-0.80, Dimensional Standards ASME B18.17, Maximum Wing Span 22 mm, Overall Height 10.5 mm, System of Measurement Metric, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Tab Weld Nut, 1/4"-20, Steel, 1/4" Lg, 15 PK (931383)
- BUILDRIGHT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 1000 PK (07697)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (#0195)
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151380)
- ZORO SELECT Wing Nut, M12-1.75, Steel, Zinc Plated, 22.5 mm Ht, 47.50 mm Max Wing Span, 50 PK (M16250.120.0001)
- ZORO SELECT Wing Nut, M6-1.00, Steel, Zinc Plated, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 100 PK (M16250.060.0001)
- ZORO SELECT Wing Nut, M8-1.25, Steel, Zinc Plated, 14.80 mm Ht, 30 19/64 mm Max Wing Span, 100 PK (M16250.080.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Zinc Alloy, Zinc Plated, 11/32 in Ht, 1-1/2 in Max Wing Span, 20 PK (4CAT2)
- ZORO SELECT Wing Nut, 3/8"-24, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 25 PK (U16251.037.0001)
- ZORO SELECT Wing Nut, M12-1.75, Stainless Steel, Plain, 24.10 mm Ht, 49.40 mm Max Wing Span (WN5X01200-001P1)
- ZORO SELECT Wing Nut, 1/4"-28, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 10 PK (U51811.025.0001)
- Zoro Select Wing Nuts