Shop All Wing Nuts
Zoro Select
Wing Nut, M5-0.80, Nylon, Plain, 0.48 mm Ht, 22.80 mm Max Wing Span, 10 PK
Mfr # 06M050080WN
Zoro # G2909015
product price: $3.29
/pk 10, $0.33/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Nylon
- Finish Plain
- Overall Height 0.48 mm
- Maximum Wing Span 22.80 mm
- Base Diameter 5-51/64 in
Product Information
- Brand Zoro Select
- MFR # 06M050080WN
- Zoro # G2909015
- Country of Origin United States
- Category Wing Nuts
Dimensions
Thread Size | M5-0.80 |
Overall Height | 0.48 mm |
Base Diameter | 5-51/64 in |
Height | 12.2 mm |
Dia./Thread Size | M5-0.80 |
Details
Item | Wing Nut |
Material | Nylon |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 22.80 mm |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Metric |
Thread Pitch | 0.8 mm |
Color | Natural |
Fastener Finish | Plain |
Fastener Thread Type | Metric |
Basic Material | Nylon |
Nut Style | Wing Nut |
Wing Span | 22.8 mm |
Fastener Thread Direction | Right Hand |
Material Grade | Not Graded |
Description
Wing Nut, Material Nylon, Material Grade/Class Not Graded, Finish Plain, Thread Size M5-0.8, Maximum Wing Span 57/64 in, Overall Height 0.48 mm, Base Diameter 5 51/64 in, System of Measurement Metric, Pack Size Small Pack, Color Natural, Rockwell Hardness -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Heavy Duty Staples, Wide Crown, 9/16 in Leg L, 30 PK (60930)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 4 in L, 10 PK (FBHEXB12134FTP10)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (191181)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (3720RW)
- ZORO SELECT Wing Nut, M8-1.25, Nylon, Plain, 0.72 mm Ht, 1-3/8 in Max Wing Span, 10 PK (06M080125WN)
- ZORO SELECT Wing Nut, M4-0.70, Nylon, Plain, 0.48 mm Ht, 22-51/64 mm Max Wing Span, 10 PK (06M040070WN)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, 50 PK (31NTW)
- ZORO SELECT Wing Nut, 1/4"-20, Nylon, Plain, 0.71 in Ht, 1-3/32 in Max Wing Span, 10 PK (0625020WN)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK (0-EF-788CS7-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.688 in Ht, 1.44 in Max Wing Span, 10 PK (0-DE-700DS7-)
- ZORO SELECT Wing Nut, 1/4"-20, Stainless Steel, 0.57 in Ht, 1.10 in Max Wing Span, 500 PK (14NWC188)
- Zoro Select Wing Nuts