Shop All Wing Nuts
Zoro Select
Wing Nut, M4-0.70, Steel, Zinc Plated, 10.5 mm Ht, 20 mm Max Wing Span, 100 PK
Mfr # M16270.040.0001
Zoro # G2649571
product price: $15.99
/pk 100, $0.16/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Overall Height 10.5 mm
- Maximum Wing Span 20 mm
- Standards DIN 315
Product Information
- Brand Zoro Select
- MFR # M16270.040.0001
- Zoro # G2649571
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | M4-0.70 |
Overall Height | 10.5 mm |
Dimensional Standards | DIN 315 |
Height | 10.5 mm |
Dia./Thread Size | M4-0.70 |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
Maximum Wing Span | 20 mm |
Standards | DIN 315 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Nut Standards | DIN 315 |
Thread Type | Metric |
Nut Style | Wing Nut |
Wing Span | 20.0 mm |
Fastener Thread Type | Metric |
Fastener Finish | Zinc |
Basic Material | Steel |
Fastener Thread Direction | Right Hand |
Description
Wing Nut, Material Steel, Finish Zinc Plated, Thread Size M4-0.70, Dimensional Standards DIN 315, Maximum Wing Span 20 mm, Overall Height 10.5 mm, System of Measurement Metric, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 25 PK (M01200.120.0070)
- KEENSERT Key Locking Insert, 4 Keys, #1-12 Int Thrd Sz, Stainless Steel (MS51831-211)
- FIBERGRATE Flange Nut, 3/4"-10, Isoplast, Not Graded, Plain, 3/4 in Hex Wd (874370)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N01000.050.0800)
- ZORO SELECT Wing Nut, M24-3.00, Steel, Zinc Plated, 56.50 mm Ht, 110 mm Max Wing Span, 5 PK (M16270.240.0001)
- ZORO SELECT Wing Nut, M12-1.75, Steel, Zinc Plated, 33.50 mm Ht, 65 mm Max Wing Span, 50 PK (M16270.120.0001)
- ZORO SELECT Wing Nut, M6-1.00, Steel, Zinc Plated, 17 mm Ht, 33 mm Max Wing Span, 100 PK (M16270.060.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 10 PK (U51810.025.0001)
- ZORO SELECT Wing Nut, 3/4"-10, Brass, Plain, 1.44 in Ht, 2.76 in Max Wing Span (U47550.075.0001)
- ZORO SELECT Wing Nut, 3/4"-10, Steel, Zinc Plated, 1.44 in Ht, 2.76 in Max Wing Span (U16250.075.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.688 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-709BS7-)
- Zoro Select Wing Nuts