Shop All Wing Nuts
Zoro Select
Wing Nut, M12-1.75, Steel, Zinc Plated, 22.5 mm Ht, 47.50 mm Max Wing Span, 50 PK
Mfr # M16250.120.0001
Zoro # G2052613
product price: $20.39
/pk 50, $0.41/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 4
- Finish Zinc Plated
- Overall Height 22.5 mm
- Maximum Wing Span 47 1/2 mm
Product Information
- Brand Zoro Select
- MFR # M16250.120.0001
- Zoro # G2052613
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | M12-1.75 |
Overall Height | 22.5 mm |
Dimensional Standards | ASME B18.17 |
Dia./Thread Size | M12-1.75 |
Height | 22.5 mm |
Details
Item | Wing Nut |
Material | Steel |
Material Grade/Class | Class 4 |
Finish | Zinc Plated |
Maximum Wing Span | 47 1/2 mm |
System of Measurement | Metric |
Thread Direction | Right Hand |
Nut Standards | ASME B18.17 |
Fastener Finish | Zinc |
Fastener Thread Direction | Right Hand |
Material Grade | Class 4 |
Basic Material | Steel |
Nut Style | Wing Nut |
Wing Span | 47.5 mm |
Fastener Thread Type | Metric Coarse |
Description
Wing Nut, Material Steel, Material Grade/Class Class 4, Finish Zinc Plated, Thread Size M12-1.75, Dimensional Standards ASME B18.17, Maximum Wing Span 47 1/2 mm, Overall Height 22.5 mm, System of Measurement Metric, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM M5-0.80 Socket Head Cap Screw, Plain Titanium, 14 mm Length (0039798)
- ZORO SELECT 9/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07040.056.0200)
- HILLMAN Hillman Group RSC 53719 0.25 x 3 in. Toggle Bolt (53719)
- ZORO SELECT Wood Screw, #12, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0100)
- ZORO SELECT Wing Nut, M6-1.00, Steel, Zinc Plated, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 100 PK (M16250.060.0001)
- ZORO SELECT Wing Nut, M10-1.50, Steel, Zinc Plated, 17.30 mm Ht, 35 19/64 mm Max Wing Span, 50 PK (M16250.100.0001)
- ZORO SELECT Wing Nut, M8-1.25, Steel, Zinc Plated, 14.80 mm Ht, 30 19/64 mm Max Wing Span, 100 PK (M16250.080.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.625 in Ht, 1.37 in Max Wing Span, 10 PK (0-CD-700CS7-)
- ZORO SELECT Wing Nut, #8-32, Steel, 0.4 in Ht, 0.78 in Max Wing Span, 2000 PK (08NWS)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-EF-816C87-)
- PRIME-LINE Wing Nut, 5/16"-18, Steel, Zinc Plated, 10 PK (9076605)
- Zoro Select Wing Nuts