Shop All Wing Nuts
Zoro Select
Wing Nut, M12-1.75, 18-8 Stainless Steel, Plain, 22.50 mm Ht, 47.50 mm Max Wing Span, 10 PK
Mfr # M51810.120.0001
Zoro # G9905616
product price: $6.59
/pk 10, $0.66/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Height 22.50 mm
- Maximum Wing Span 47.50 mm
- Standards ASME B18.17
Product Information
- Brand Zoro Select
- MFR # M51810.120.0001
- Zoro # G9905616
- UPC # 190735983850
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | M12-1.75 |
Overall Height | 22.50 mm |
Dimensional Standards | ASME B18.17 |
Height | 22.5 mm |
Dia./Thread Size | M12-1.75 |
Details
Item | Wing Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 47.50 mm |
Standards | ASME B18.17 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Nut Standards | ASME B18.17 |
Material Type | Stainless Steel |
Finish Type | Plain |
Bolt Compatibility | 18-8 |
Nut Style | Wing Nut |
Fastener Thread Type | Metric Coarse |
Material Grade | A2 |
Basic Material | Stainless Steel |
Wing Span | 47.5 mm |
Fastener Finish | Plain |
Fastener Thread Direction | Right Hand |
Description
Wing Nut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M12-1.75, Dimensional Standards ASME B18.17, Maximum Wing Span 47 1/2 mm, Overall Height 22.5 mm, System of Measurement Metric, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 70 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.050.0070)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x1, PK50 (U07840.043.0100)
- DELTANA Wood Screw, #9, 1 in, Plain Brass (SCWS910U3)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L (U04100.150.0650)
- ZORO SELECT Wing Nut, M4-0.70, 18-8 Stainless Steel, Plain, 8.80 mm Ht, 18.50 mm Max Wing Span, 100 PK (M51810.040.0001)
- ZORO SELECT Wing Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 50 PK (M51810.060.0001)
- ZORO SELECT Wing Nut, 1/4"-28, Stainless Steel, Plain, 0.563 in Ht, 1-3/32 in Max Wing Span, 25 PK (1WY95)
- ZORO SELECT Wing Nut, 5/16"-24, Steel, Zinc Plated, 0.66 in Ht, 1-1/4 in Max Wing Span, 25 PK (U16251.031.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 5 PK (U55810.025.0001)
- ZORO SELECT Wing Nut, M10-1.50, Stainless Steel, Plain, 17.70 mm Ht, 36.20 mm Max Wing Span, 5 PK (WN5X01000-005P1)
- ZORO SELECT Wing Nut, 1/4"-28, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK (U47551.025.0001)
- Zoro Select Wing Nuts