Shop All Wing Nuts
Zoro Select
Wing Nut, #8-32, Brass, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 50 PK
Mfr # U47550.016.0001
Zoro # G2502906
product price: $15.69
/pk 50, $0.31/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #8-32
- Material Brass
- Finish Plain
- Overall Height 0.47 in
- Maximum Wing Span 29/32 in
Product Information
- Brand Zoro Select
- MFR # U47550.016.0001
- Zoro # G2502906
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | #8-32 |
Overall Height | 0.47 in |
Dimensional Standards | ASME B18.6.9 |
Height | 0.34 to 0.47 in |
Dia./Thread Size | #8-32 |
Details
Item | Wing Nut |
Material | Brass |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 29/32 in |
System of Measurement | Inch |
Thread Direction | Right Hand |
Nut Standards | ASME B18.6.9 |
Thread Type | UNC |
Wing Span | 0.78 to 0.91 in |
Fastener Thread Direction | Right Hand |
Material Grade | Not Graded |
Fastener Thread Type | UNC (Coarse) |
Nut Style | Wing Nut Type A-Cold Forged |
Basic Material | Brass |
Description
Wing Nut, Material Brass, Material Grade/Class Not Graded, Finish Plain, Thread Size #8-32, Dimensional Standards ASME B18.6.9, Maximum Wing Span 29/32 in, Overall Height 0.47 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Threaded Rod, #2-56, Brass, Plain Finish (44204)
- PRIME-LINE Carriage Bolts 3/8in-16 X 3-1/2in Grade 18-8 Stainless Steel 10PK (9063771)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04114.062.0400)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 in, 2 in Wd, White, 2 PK (90200)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-GH-816E87-)
- ZORO SELECT Wing Nut, 1/4"-20, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 10 PK (U51810.025.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK (0-CD-788A87-)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.469 in Ht, 1 in Max Wing Span, 10 PK (0-CD-724BS7-)
- ZORO SELECT Wing Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 50 PK (M51810.060.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK (U51810.031.0001)
- ZORO SELECT Wing Nut, 1/4"-28, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK (U47551.025.0001)
- Zoro Select Wing Nuts