Shop All Wing Nuts
Zoro Select
Wing Nut, #6-32, Brass, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 50 PK
Mfr # U47550.013.0001
Zoro # G2502915
product price: $19.35
/pk 50, $0.39/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #6-32
- Material Brass
- Finish Plain
- Overall Height 0.47 in
- Maximum Wing Span 29/32 in
Product Information
- Brand Zoro Select
- MFR # U47550.013.0001
- Zoro # G2502915
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | #6-32 |
Overall Height | 0.47 in |
Dimensional Standards | ASME B18.6.9 |
Height | 0.28 to 0.47 in |
Dia./Thread Size | #6-32 |
Details
Item | Wing Nut |
Material | Brass |
Material Grade/Class | Not Graded |
Finish | Plain |
Maximum Wing Span | 29/32 in |
System of Measurement | Inch |
Thread Direction | Right Hand |
Nut Standards | ASME B18.6.9 |
Thread Type | UNC |
Fastener Thread Direction | Right Hand |
Wing Span | 0.59 to 0.91 in |
Nut Style | Wing Nut Type A-Cold Forged |
Basic Material | Brass |
Material Grade | Not Graded |
Fastener Thread Type | UNC (Coarse) |
Description
Wing Nut, Material Brass, Material Grade/Class Not Graded, Finish Plain, Thread Size #6-32, Dimensional Standards ASME B18.6.9, Maximum Wing Span 29/32 in, Overall Height 0.47 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 1/8x3/4in, 1400lb, PK25 (U51430.012.0075)
- SPAX Wood Screw, 5 in, Washer Head (4581820801275)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Hex Head Combination Drive, 20 PK (931763)
- KEENSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz (MS51830-110)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Zinc Plated, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-GH-864-67-)
- ZORO SELECT Wing Nut, M4-0.70, Steel, Zinc Plated, 10.5 mm Ht, 20 mm Max Wing Span, 100 PK (M16270.040.0001)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Zinc Plated, 25 PK (50NTW)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Zinc Plated, 1.44 in Ht, 2.76 in Max Wing Span, 5 PK (U16250.062.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.563 in Ht, 1 1/2 in Max Wing Span, 10 PK (0-CD-724CS7-)
- ZORO SELECT Wing Nut, 3/4"-10, Brass, Plain, 1.44 in Ht, 2.76 in Max Wing Span (U47550.075.0001)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Nylon, 15 PK (62544)
- Zoro Select Wing Nuts