Shop All Wing Nuts
Zoro Select
Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.66 in Ht, 1-1/4 in Max Wing Span, 1250 PK
Mfr # B16250.031.0001
Zoro # G1584167
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Overall Height 0.66 in
- Maximum Wing Span 1-1/4 in
- Standards ASME B18.6.9
Product Information
- Brand Zoro Select
- MFR # B16250.031.0001
- Zoro # G1584167
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Height | 0.66 in |
Dimensional Standards | ASME B18.6.9 |
Dia./Thread Size | 5/16"-18 |
Height | 0.53 to 0.66 in |
Details
Item | Wing Nut |
Material | Steel |
Material Grade/Class | Not Graded |
Finish | Zinc Plated |
Maximum Wing Span | 1-1/4 in |
Standards | ASME B18.6.9 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Nut Standards | ASME B18.6.9 |
Fastener Thread Type | UNC (Coarse) |
Nut Style | Wing Nut Type A-Cold Forged |
Material Grade | Not Graded |
Wing Span | 1.12 to 1.25 in |
Basic Material | Steel |
Fastener Finish | Zinc |
Fastener Thread Direction | Right Hand |
Description
Wing Nut, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Thread Size 5/16 In.-18, Dimensional Standards ASME B18.6.9, Maximum Wing Span 1 1/4 in, Overall Height 0.66 in, System of Measurement Inch, Pack Size Bulk Pack, Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3.5-0.60 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035080-100P1)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 3 mm Shoulder Lg, 18-8 Stainless Steel (ZR1681-303H)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 4 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-4)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish (A0580320SAEWZYD)
- ZORO SELECT Wing Nut, 3/4"-10, Stainless Steel, Plain, 1.44 in Ht, 2.76 in Max Wing Span (U51810.075.0001)
- ZORO SELECT Wing Nut, M6-1.00, Steel, Zinc Plated, 17 mm Ht, 33 mm Max Wing Span, 100 PK (M16270.060.0001)
- ZORO SELECT Wing Nut, 3/4"-10, Steel, 1.44 in Ht, 2.76 in Max Wing Span, 125 PK (75NWC)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Black Oxide, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-GH-816ES7-)
- ZORO SELECT Wing Nut, 1/2"-13, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span (U55810.050.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.688 in Ht, 2-1/2 in Max Wing Span, 10 PK (0-DE-805AS7-)
- ZORO SELECT Wing Nut, #10-24, Zinc Alloy, Zinc Plated, 15/64 in Ht, 1.03 in Max Wing Span, 25 PK (4CAR5)
- Zoro Select Wing Nuts