Shop All Wing Nuts
Zoro Select
Wing Nut, 5/16"-18, Steel, 50 PK
Mfr # 31NTW
Zoro # G2452920
product price: $39.59
/pk 50, $0.79/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Steel
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 31NTW
- Zoro # G2452920
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Wing Nut |
Material | Steel |
System of Measurement | Inch |
Description
Wing Nuts,5/16-18 TOGGLE WING ZIN,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0075)
- KEENSERT Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Stainless Steel (KNML6X1.0)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx1-1/2" L, PK25 (U39351.025.0150)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.512 in L, Zinc Alloy (903816-13)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.688 in Ht, 1.44 in Max Wing Span, 10 PK (0-DE-700DS7-)
- ZORO SELECT Wing Nut, #10-24, Zinc Alloy, Zinc Plated, 15/64 in Ht, 1.03 in Max Wing Span, 25 PK (4CAR5)
- ZORO SELECT Wing Nut, 5/16"-24, Steel, Zinc Plated, 0.66 in Ht, 1-1/4 in Max Wing Span, 25 PK (U16251.031.0001)
- ZORO SELECT Wing Nut, #10-24, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16250.019.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.625 in Ht, 1-3/8 in Max Wing Span, 10 PK (0-CD-700C87-)
- ZORO SELECT Wing Nut, 3/4"-10, Steel, Black Oxide, 1.188 in Ht, 2.94 in Max Wing Span, 10 PK (0-JJ-700JS7-)
- KANEBRIDGE Wing Nut, 1/4"-20, Zinc Alloy, Zinc Plated, 1/2 in Ht, 1 in Max Wing Span (1412NWA)
- Zoro Select Wing Nuts