Shop All Wing Nuts
Zoro Select
Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.67 in Ht, 1.41 in Max Wing Span, 25 PK
Mfr # U16260.037.0001
Zoro # G2502921
product price: $6.15
/pk 25, $0.25/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Overall Height 0.67 in
- Maximum Wing Span 1.41 in
Product Information
- Brand Zoro Select
- MFR # U16260.037.0001
- Zoro # G2502921
- Country of Origin Multiple
- Category Wing Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 0.67 in |
Dimensional Standards | ASME B18.6.9 |
Height | 0.61 to 0.67 in |
Dia./Thread Size | 3/8"-16 |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
Maximum Wing Span | 1.41 in |
Standards | ASME B18.6.9 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Nut Standards | ASME B18.6.9 |
Thread Type | UNC |
Nut Style | Wing Nut Type D-Stamped |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Wing Span | 1.34 to 1.41 in |
Basic Material | Steel |
Fastener Finish | Zinc |
Description
Wing Nut, Material Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Dimensional Standards ASME B18.6.9, Maximum Wing Span 1 13/32 in, Overall Height 0.67 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/16" Black Phosphate Steel Pushnut Washers 50PK (71921)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Rubber 8 PK (34206)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M51010.050.0020)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 85 mm Length, 5 PK (M07000.240.0085)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.66 in Ht, 1-1/4 in Max Wing Span, 1250 PK (B16250.031.0001)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-GH-816E87-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.688 in Ht, 1.44 in Max Wing Span, 10 PK (0-DE-700DS7-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.688 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-709BS7-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-720AS7-)
- ZORO SELECT Wing Nut, #6-32, Nylon, Plain, 0.48 in Ht, 29/32 in Max Wing Span, 10 PK (0600632WN)
- ZORO SELECT Wing Nut, 1/4"-20, Zinc Alloy, 37/64 in Ht, 1-1/8 in Max Wing Span, 1000 PK (1414NWA)
- Zoro Select Wing Nuts