Shop All Wing Nuts
Zoro Select
Wing Nut, 3/8"-16, Stainless Steel, 0.79 in Ht, 1.44 in Max Wing Span, 200 PK
Mfr # 37NWC188
Zoro # G2453401
product price: $186.99
/pk 200, $0.93/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Overall Height 0.79 in
- Maximum Wing Span 1.44 in
- Base Diameter 0.7 in
- Standards ASME B18.17
Product Information
- Brand Zoro Select
- MFR # 37NWC188
- Zoro # G2453401
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 0.79 in |
Base Diameter | 0.7 in |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Maximum Wing Span | 1.44 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
Wing Nuts,3/8-16 WING NUT COLD F,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51480)
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.100.7200)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L (U04104.075.0900)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-8CN750)
- ZORO SELECT Wing Nut, #10-32, Stainless Steel, 0.47 in Ht, 0.91 in Max Wing Span, 500 PK (11NWC188)
- ZORO SELECT Wing Nut, 1/4"-20, Stainless Steel, 0.57 in Ht, 1.10 in Max Wing Span, 500 PK (14NWC188)
- ZORO SELECT Wing Nut, 1/2"-13, Stainless Steel, 1 in Ht, 1.94 in Max Wing Span, 100 PK (50NWC188)
- ZORO SELECT Wing Nut, 3/4"-10, Brass, Plain, 1.44 in Ht, 2.76 in Max Wing Span (U47550.075.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 250 PK (B55810.037.0001)
- ZORO SELECT Wing Nut, 3/4"-10, Steel, Zinc Plated, 1.188 in Ht, 2.94 in Max Wing Span, 10 PK (0-JJ-700J87-)
- MIDWEST FASTENER Wing Nut, 5/8"-11, Stainless Steel, 3 PK (79008)
- Zoro Select Wing Nuts