Shop All Wing Nuts
Zoro Select
Wing Nut, 1/2", Polypropylene, 100 PK
Mfr # 284888
Zoro # G2452735
product price: $12.39
/pk 100, $0.12/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 284888
- Zoro # G2452735
- Country of Origin United States
- Category Wing Nuts
Dimensions
Thread Size | 1/2" |
Details
Item | Wing Nut |
Material | Polypropylene |
System of Measurement | Inch |
Description
1/2 PLastic Toggle Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 1800 PK (4RVU5)
- HILLMAN 80131 8 x 3 in. Phillips Pan Head Sheet Metal Screw (77222)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U01210.050.0300)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07470.050.0040)
- ZORO SELECT Wing Nut, 1/8", Polypropylene, 100 PK (284835)
- ZORO SELECT Wing Nut, #6-32, Steel, 0.4 in Ht, 0.78 in Max Wing Span, 2000 PK (06NWS)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-720A87-)
- ZORO SELECT Wing Nut, M6-1.00, Steel, Zinc Plated, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 100 PK (M16250.060.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-EF-816CS7-)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.563 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-CD-724C87-)
- PRIME-LINE Wing Nut, 5/16"-18, Steel, Zinc Plated, 10 PK (9076605)
- Zoro Select Wing Nuts