Shop All Wing Nuts
Zoro Select
Wing Nut, 1/2"-13, Steel, Zinc Plated, 25 PK
Mfr # 50NTW
Zoro # G2452753
product price: $28.89
/pk 25, $1.16/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 50NTW
- Zoro # G2452753
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
Wing Nuts,1/2-13 TOGGLE WING ZINC,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4 x 3 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW020034P)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 50 PK (M07470.100.0080)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (K14CTP)
- PRIME-LINE Socket Set Screw 3/8in-16 X 1/2in Black Oxide Coated Steel 10PK (9184411)
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 100 PK (06NTW)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 50 PK (37NTW)
- ZORO SELECT Wing Nut, 3/4"-10, Steel, Zinc Plated, 1.44 in Ht, 2.76 in Max Wing Span (U16250.075.0001)
- ZORO SELECT Wing Nut, 3/4"-10, Steel, 1.44 in Ht, 2.76 in Max Wing Span, 125 PK (75NWC)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, 50 PK (31NTW)
- ZORO SELECT Wing Nut, 5/16"-24, Steel, Zinc Plated, 0.66 in Ht, 1-1/4 in Max Wing Span, 25 PK (U16251.031.0001)
- X1 TOOLS Wing Nut, 1/4"-20, 150 PK (X1E-CON-WIG-NUT-1020x150)
- Zoro Select Wing Nuts