Shop All Wing Nuts
Zoro Select
Wing Nut, 1/2"-13, Steel, 0.67 in Ht, 1.75 in Max Wing Span, 500 PK
Mfr # 50NWS
Zoro # G2453830
product price: $269.99
/pk 500, $0.54/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Material Steel
- Overall Height 0.67 in
- Maximum Wing Span 1.75 in
- Base Diameter 1 in
Product Information
- Brand Zoro Select
- MFR # 50NWS
- Zoro # G2453830
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 0.67 in |
Base Diameter | 1 in |
Details
Item | Wing Nut |
Material | Steel |
Maximum Wing Span | 1.75 in |
Standards | ASME B18.17 |
System of Measurement | Inch |
Description
1/2-13 Stamped Wing Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 10 PK (U08441.075.0250)
- DECK PLUS Deck Screw, #10 x 2-1/2in, Steel, Flat Head, Torx Drive (5021901)
- ZORO SELECT Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Phillips Drive, 1500 PK (0836DPG)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, M4 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-365)
- ZORO SELECT Wing Nut, 3/8"-16, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span (U55810.037.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Zinc Alloy, Zinc Plated, 11/32 in Ht, 1-1/2 in Max Wing Span, 20 PK (4CAT2)
- ZORO SELECT Wing Nut, #6-32, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 25 PK (U51810.013.0001)
- ZORO SELECT Wing Nut, #10-32, Steel, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK (11NWS)
- ZORO SELECT Wing Nut, #10-24, Zinc Alloy, Zinc Plated, 15/64 in Ht, 1.03 in Max Wing Span, 25 PK (4CAR5)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-EF-816C87-)
- ZORO SELECT Wing Nut, 1/4"-20, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK (U47550.025.0001)
- Zoro Select Wing Nuts