Shop All Wing Nuts
Zoro Select
Wing Nut, #10-32, Zinc Alloy, 7/16 in Ht, 7/8 in Max Wing Span, 1000 PK
Mfr # 1110NWA
Zoro # G2452963
product price: $173.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Zinc Alloy
- Overall Height 7/16 in
- Maximum Wing Span 7/8 in
- Base Diameter 5/8 in
Product Information
- Brand Zoro Select
- MFR # 1110NWA
- Zoro # G2452963
- Country of Origin Taiwan, Province of China
- Category Wing Nuts
Dimensions
Thread Size | #10-32 |
Overall Height | 7/16 in |
Base Diameter | 5/8 in |
Details
Item | Wing Nut |
Material | Zinc Alloy |
Maximum Wing Span | 7/8 in |
System of Measurement | Inch |
Description
Wing Nuts,10-32x5/8x7/8 WING NU,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, M10-1.50, Steel, Zinc Plated, 17.30 mm Ht, 35 19/64 mm Max Wing Span, 50 PK (M16250.100.0001)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 10 PK (U07040.050.0225)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-616LF)
- L.H. DOTTIE #10-32 x 1/2 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK (T103212TB)
- ZORO SELECT Wing Nut, M4-0.70, 18-8 Stainless Steel, Plain, 8.80 mm Ht, 18.50 mm Max Wing Span, 100 PK (M51810.040.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.688 in Ht, 2-1/2 in Max Wing Span, 10 PK (0-EF-805E87-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.688 in Ht, 1.44 in Max Wing Span, 10 PK (0-DE-700D87-)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Black Oxide, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-GH-816ES7-)
- ZORO SELECT Wing Nut, M12-1.75, 18-8 Stainless Steel, Plain, 22.50 mm Ht, 47.50 mm Max Wing Span, 10 PK (M51810.120.0001)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Zinc Plated, 1.44 in Ht, 2.76 in Max Wing Span, 5 PK (U16250.062.0001)
- SUBURBAN BOLT AND SUPPLY Wing Nut, M6, Steel, Zinc Plated (A442006000W)
- Zoro Select Wing Nuts