Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Windsock Kit, Orange, 10 In.
Mfr # 3LWE4
Zoro # G1851595
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon
- Includes Windsock with Mounting Hardware
- Diameter 10 in
- Frame Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 3LWE4
- Zoro # G1851595
- UPC # 190735480557
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 36 in |
Diameter | 10 in |
Throat Diameter | 10 in |
Details
Item | Windsock Kit |
Color | Orange |
Material | Nylon |
Includes | Windsock with Mounting Hardware |
Frame Material | Aluminum |
Mounting Hardware Included | Yes |
Description
Windsock Kit, Includes Frame/Mounting Hardware Yes, Throat Diameter 10 in, Length 36 in, Material Nylon, Color Orange, Frame Material Aluminum, Includes Mounting Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, XL, 1 PR (18C894)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RW)
- WOLVERINE Size 11 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- PIP E-Flare, Cone Mounting Clip (939-EFCLIP)
- ZORO SELECT Windsock Kit, Orange, 18 In. (3LWE6)
- ZORO SELECT Throwaway Flag, Red/Orange, 12x12In, PK100 (1EKR9)
- ZORO SELECT Nonspike Flares, 10-1/2 in. L, 20 min, PK72 (95-07-41G)
- ZORO SELECT Nonspike Flare Case, 17-1/2 In. H (95-07-004)
- ZORO SELECT Nonspike Flare Case, 14-1/2 In.H (95-07-003)
- ZORO SELECT Paddle Sign, 18 In. W, Stop/Slow (ST-SL)
- CORTINA SAFETY PRODUCTS Windsock With Hardware, 18", Open, 4ft. (03-WS-4KT)
- Zoro Select Traffic Safety