Shop All Sliding Window Rollers & Guides
Zoro Select
Window Operator, Right Hand, 12" L
Mfr # 36-314
Zoro # G4758789
original price:
$11.65
18% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Right Hand
- Material Zinc
- Finish Unfinished
- Height (In.) 2 in
- Length (In.) 12 in
Product Information
- Brand Zoro Select
- MFR # 36-314
- Zoro # G4758789
- Country of Origin Taiwan, Province of China
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 2 in |
Length (In.) | 12 in |
Base Size (In.) | 12 |
Details
Type | Right Hand |
Material | Zinc |
Finish | Unfinished |
Hardware | Not Included |
Item | Window Operator |
Color | Gray |
Description
Window Operator, Right Hand, Zinc, Unfinished, Length (In.) 12 in, Height (In.) 2 in, Base Size (In.) 12, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Curved Spring Washer High Carbon, PK25 (U3120130)
- AMEROCK Versa 1-3/8 in 35 mm Diameter Polished Chrome Cabinet Knob (BP3690426)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2081W-017)
- KWIKSET Polo Polished Brass Privacy Knob Right or Left Handed (93001-873)
- ZORO SELECT Sash Lock, Hung Window, 2-1/2" L (50-607)
- ZORO SELECT Sash Pivot Bar, Tilt Window, 3" L (85-501)
- ZORO SELECT Window Operator, Left Hand, 12" L (36-312)
- ZORO SELECT Tube Balance, Non-Tilt Window, 29-3/4" L (70-N29SR)
- ZORO SELECT Sash Balance, Window Channel, 24" L (60-231-6)
- ZORO SELECT Lock Shoe, Plastic, White (83-500)
- STRYBUC Patio Door Roller Tandem (9-448)
- Zoro Select Sliding Window Rollers & Guides