Shop All Sliding Window Rollers & Guides
Zoro Select
Window Operator, Hand Casement, 12" L
Mfr # 36-311
Zoro # G4853018
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Casement
- Material Zinc
- Finish Painted
- Height (In.) 1/2 in
- Length (In.) 12 in
Product Information
- Brand Zoro Select
- MFR # 36-311
- Zoro # G4853018
- Country of Origin Taiwan, Province of China
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 1/2 in |
Length (In.) | 12 in |
Base Size (In.) | 12 |
Details
Type | Hand Casement |
Material | Zinc |
Finish | Painted |
Hardware | Not Included |
Color | Bronze |
Item | Window Operator |
Description
Window Operator, Hand Casement, Zinc, Painted, Length (In.) 12 in, Height (In.) 1/2 in, Base Size (In.) 12, Color Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIXSON Pivots (128-3/4 625)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A AND 609 ADD)
- ANDOVA TILES ANDOVA TILES Myst Glass Mosaic Tile (ANDMYS239)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Dummy Knobset, Satin Brass (BG100-SQ SB)
- ZORO SELECT Tube Balance, Bearing, 23-5/8" L (72-P21RR-1)
- ZORO SELECT Frame, Screen, 96" L (90H-254)
- ZORO SELECT Tube Balance Shoe, Sprial, 1-15/32" L (70-513)
- ZORO SELECT Sash Balance, Window Channel, 28" L (60-273-3)
- ZORO SELECT Tube Balance, Tilt Window, 31" L (83-30R)
- ZORO SELECT Lock Shoe, Plastic, White (83-500)
- STRYBUC Drawer Roller Bracket (45-18)
- Zoro Select Sliding Window Rollers & Guides