Shop All Sliding Window Rollers & Guides
Zoro Select
Window Muntin, Glass, 72" L
Mfr # 65-36-6
Zoro # G4872469
original price:
$21.27
8% off
new price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Glass
- Material Aluminum
- Finish Unfinished
- Height (In.) 29/64 in
Product Information
- Brand Zoro Select
- MFR # 65-36-6
- Zoro # G4872469
- Country of Origin United States
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 29/64 in |
Length (In.) | 72 in |
Base Size (In.) | 72 |
Details
Promotion Restriction | Not eligible for promotion |
Type | Glass |
Material | Aluminum |
Finish | Unfinished |
Color | White |
Hardware | Not Included |
Item | Window Mounting |
Description
Window Mounting, Glass, Aluminum, Unfinished, Length (In.) 72 in, Height (In.) 29/64 in, Base Size (In.) 72, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Channel Glazing200'U1645 (P7735)
- ACROVYN Corner Guard, 3/4" W, 96" H, Black (VA0348F108N)
- MASTER LOCK Portable Key Safe, Protective Weather Cover, Black/Silver (MLK5422D)
- EBERHARD MANUFACTURING CO Rtry., No Strk.3 Hl.Arm.(300) (EMC 450 ZN LH)
- ZORO SELECT Tube Balance, Tilt Window, 23" L (85-29R)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-1/2" L (85-533-1)
- ZORO SELECT Lock Shoe, Plastic, White (83-500)
- ZORO SELECT Frame Wing Clip, Screen, 7/8" L (90-77)
- ZORO SELECT Tube Balance Shoe, Sprial, 1-15/32" L (70-513)
- ZORO SELECT Tube Balance, Tilt Window, 29" L (83-28R)
- ZORO SELECT Tube Balance, Bearing, 23-5/8" L (72-P21RR-1)
- Zoro Select Sliding Window Rollers & Guides