Shop All Work Jackets & Coats
Zoro Select
Windbreaker Class 3 Orange Small
Mfr # 9658/S
Zoro # G9504373
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Snap
- Fits Chest Size 38 in to 40 in
- Gender Unisex
- Insulated No
- Size S
Product Information
- Brand Zoro Select
- MFR # 9658/S
- Zoro # G9504373
- Country of Origin Unknown
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 38 in to 40 in |
Size | S |
Details
Closure Type | Snap |
Gender | Unisex |
Insulated | No |
Color | Orange |
Item | Safety Vest |
Material | Polyester Shell |
ANSI Type | ANSI/ISEA 107 Class 3 |
Description
Safety Vest, ANSI Type ANSI/ISEA 107 Class 3, Gender Unisex, Color Orange, Size S, Material Polyester Shell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, XL, 34" Inseam, Navy (2651)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1014-HI_12x18 (T1-1014-HI_12x18)
- MARCOM Training Booklet, Walking Surfaces, PK15 (B0002420EM)
- OCCUNOMIX T-Shirt, Mens, 3XL, Orange (LUX-SSETP2B-O3X)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size L (0358RSAGLAR)
- N-FERNO BY ERGODYNE 6467 L Black Winter Work Jacket - 300D Polyester Shell (6467)
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 3XLT (J140-BRN 3XL TLL)
- VIKING Black Viking Thor Prof Surveyor Jacket size L (406BK-L)
- POLAR PLUS Insulated Heavy Duty Coat, Green L (34029G-L)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Zoro Select Workwear