Shop All Bottles & Jars
Zoro Select
Wide Mouth Bottle, 500ml, PK12
Mfr # 3UUK9
Zoro # G4742306
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL/ 16 oz.
- Height 164mm
- Autoclavable No
- Standards EPA Protocol C
- Bottle/Jar Shape Round
Product Information
- Brand Zoro Select
- MFR # 3UUK9
- Zoro # G4742306
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 164mm |
Labware Height - Metric | 164 mm |
Screw Closure Size | 53-415 mm |
Labware Height - English | 6.5 in |
Diameter | 73 mm |
Labware Screw Closure Size | 53-415 mm |
Minimum Screw Closure Size | 53 mm |
Mouth Size | Wide |
Overall Height - Metric | 164 mm |
Body Diameter - Metric | 73 mm |
Description
Precleaned/QC Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 164 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-415 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2545)
- ADVANTECH Sieve, 1/4", S/S, 12 In, Full Ht (1/4"SS12F)
- AQUAPHOENIX SCIENTIFIC Starch Indicator, 0.5 Percent, 30 mL (ST5005-A)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0002)
- ZORO SELECT Specimen Container, Non-Sterile, 500 Pack (4653)
- ZORO SELECT Narrow Mouth Bottle, 1000ml, PK12 (3UUJ9)
- ZORO SELECT Hospital Bucket, 14-3/4qt, Stainless Steel (58160)
- ZORO SELECT Bottle, 30mL, 1 oz, Narrow, PK10 (524185-0030)
- ZORO SELECT Container, SS, 24qt., 13 x 12.25 (78620)
- ZORO SELECT Narrow Mouth Bottle, 1000 ml, PK12 (3UUK3)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 1 oz., 1" x50", PK5000 (02301)
- Zoro Select Bottles & Jars