Shop All Bottles & Jars
Zoro Select
Wide Mouth Bottle, 500ml, PK12
Mfr # 3UUK6
Zoro # G3850131
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL/ 16 oz.
- Height 164mm
- Autoclavable No
- Standards EPA Protocol C
- Labware Body Material HDPE
Product Information
- Brand Zoro Select
- MFR # 3UUK6
- Zoro # G3850131
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 164mm |
Diameter | 73 mm |
Screw Closure Size | 53-415 mm |
Labware Height - English | 6.5 in |
Labware Height - Metric | 164 mm |
Labware Screw Closure Size | 53-415 mm |
Overall Height - Metric | 164 mm |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 73 mm |
Mouth Size | Wide |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 164 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-415 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Jug, 1gal., PK4 (222333)
- ZORO SELECT Spoon, 70mL (H36809-0040)
- LABCHEM CHEMICAL NAOH 30 PERCENT W/V 1L (LC241102)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop-0.2 Prcnt Caustc/10mL (TK3001-Z)
- ZORO SELECT Dispensing Bottle, 4 oz., Automatic (35315)
- ZORO SELECT Round Preclean Bottle, 1000ml, PK12 (3TRL8)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL6)
- ZORO SELECT Dressing Jar, 4-1/2 qt., Stainless Steel (88040)
- ZORO SELECT Tapered Pail, 12-1/2 qt., Stainless Steel (58130)
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRP8)
- LAB SAFETY SUPPLY Dropper Bottle, 15 mL, 0.5 oz., PK12 (6FAR3)
- Zoro Select Bottles & Jars