Shop All Machine Screws
Zoro Select
Wide Head Machine Screw
Mfr # ZW1217
Zoro # G110396069
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Passivated
- Tensile Strength 90,000 psi
- Thread Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # ZW1217
- Zoro # G110396069
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Dimensional Standards | RoHS Compliant |
Head Height | 0.11 in |
Overall Length | 55/64 in |
Minimum Head Width | 0.745 in |
Maximum Head Width | 0.755 in |
Head Width | 0.755 in |
Screw Size | 1/4 in |
Maximum Head Height | 0.11 in |
Minimum Head Height | 0.1 in |
Description
Standard Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Head Width 0.755 in, Head Height 0.11 in, Drive Size Not Applicable, Tensile Strength 90,000 psi, Dimensional Standards RoHS Compliant, Minimum Thread Length Not Applicable, Type Slotted Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.755 in, Minimum Head Width 0.745 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Chrome Plated Finish, 50 PK (MPB1001)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.087.3600)
- ZORO SELECT M4-0.70 x 35 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0035)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U04100.056.0300)
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0062)
- ZORO SELECT #6-32 x 1-1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0125)
- ZORO SELECT #4-40 x 59/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMC0)
- ZORO SELECT #8-32 x 3/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.016.0037)
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51320.031.0250)
- ZORO SELECT #8-32 x 5/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0062)
- ZORO SELECT 1/4"-20 x 1 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI02501000-100BX)
- Zoro Select Machine Screws