Shop All Machine Screws
Zoro Select
Wide Flange Head Machine Screw
Mfr # ZF0M5X12SS
Zoro # G710396032
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Drive Type Socket
- Drive Size 3 mm
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # ZF0M5X12SS
- Zoro # G710396032
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M5 x 0.8 |
Fastener Length | 12 mm |
Drive Size | 3 mm |
Head Height | 2.6 mm |
Maximum Head Height | 2.6 mm |
Flange Diameter | 19.1 mm |
Head Diameter | 7.6 mm |
Details
System of Measurement | Metric |
Drive Type | Socket |
Material | Stainless Steel |
Finish | Plain |
Tensile Strength | 90,000 psi |
Item | Socket Head Cap Screw |
Rockwell Hardness | B83 |
Thread Style | Fully Threaded |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Minimum Yield Strength | 35,000 psi |
Flange Thickness | 2.7 mm |
Manufacturer Location | Made in US |
Thread Pitch | 0.8 mm |
Material Quality Standards | ASTM A582 |
Thread Fit | 2A |
Material Grade/Class | 18-8 |
Description
Socket Head Cap Screw, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5 x 0.8, Fastener Length 12 mm, Head Height 2.6 mm, Head Diameter 7.6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter 19.1 mm, Flange Thickness 2.7 mm, Manufacturer Location Made in US, Material Quality Standards ASTM A582
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Dagger Guard White Coating Steel Hex Head Hex Drive, 7000 PK (SDCT10034WHT)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0300)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/4 in Bore Dia. (HO-125SS)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 42 PK (51161)
- ZORO SELECT 1/4"-20 x 1 in Slotted Round Machine Screw, Plain Nylon, 50 PK (012520R100)
- ZORO SELECT 1/4"-20 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 50 PK (HTCEIF02500500US-050P)
- ZORO SELECT 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0150)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.025.0075)
- ZORO SELECT #8-32 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK (0805MPP)
- ZORO SELECT #4-40 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0025)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51572)
- Zoro Select Machine Screws