Shop All Plastic Sheets
Zoro Select
White UHMW Sheet Stock 96" L x 48" W x 0.250" Thick
Mfr # PS-UHMW-ET-6
Zoro # G9901525
product price: $384.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$384.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material UHMW
- Plastic Thickness 0.250"
- Plastic Width 48"
- Plastic Length 96"
Product Information
- Brand Zoro Select
- MFR # PS-UHMW-ET-6
- Zoro # G9901525
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Length | 96" |
Width | 48" |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 48 in W x 96 in L |
Plastic Length Tolerance | +/-0.250 in |
Description
Sheet Stock, UHMW Polyethylene, Grade Enhanced Temperature, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 6,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 275 Degrees F, Plastic Hardness 68D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Black (ZUSA-XPE-102)
- STANLEY Stanley Hardware 4062BC Series 301358 Solid Flat, 36 in L, 1 in W, Steel, Plain (N301-358)
- USA INDUSTRIALS Beige PEEK Plastic Bar 48" L, 1" W (BULK-PS-PEEK-41)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 2 x 60 In (2HVC2)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.500" Thick (3HML9)
- ZORO SELECT White HDPE Plastic Sheet Stock 96" L x 48" W x 1/4" Thick (BULK-PS-PE-656)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 1/8" Thick (BULK-PS-CAC-434)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/4" Thick (BULK-PS-PC-101)
- ZORO SELECT Black Polycarbonate Plastic Sheet 12" L x 12" W x 1/8" Thick (BULK-PS-PCC-3)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 12" W x 0.125" Thick (1YYJ5)
- ZORO SELECT White PTFE Film Stock 60" L x 6" W x 0.005" Thick (G15-5F-6X5)
- Zoro Select Plastic Sheets