Shop All Plastic Sheets
Zoro Select
White UHMW Roll Stock 50 ft L x 6" W x 0.031" Thick
Mfr # 4CDG2
Zoro # G2716244
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW
- Plastic Thickness 0.031"
- Plastic Width 6"
- Plastic Length 50 ft
- Plastic Color White
Product Information
- Brand Zoro Select
- MFR # 4CDG2
- Zoro # G2716244
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 50 ft |
Width | 6 in |
Length | 50 ft |
Nominal Size | 6 in W x 50 ft L |
Description
Roll Stock, UHMW Polyethylene, Grade Standard, Plastic Length 50 ft, Plastic Width 6 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Standards 3-A Dairy, FDA, USDA, Impact Strength 16.8 ft-lb/in, Friction Coefficient 0.16, Temperature Range -22 Degrees to 180 Degrees F, Plastic Hardness 65D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.750" Thick (BULK-PS-PP-592)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001311BLU)
- ZORO SELECT Rubber Sheet, SBR, 3/8"Thick, 12"x12", 70A (BULK-RS-SBR75-162)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x120", Black, 60A (BULK-RS-NFR70-206)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 4" W x 0.020" Thick (4CDF5)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 12" W x 0.050" Thick (4CDH4)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-UHMW-395)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1ZAR4)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 48" L x 24" W x 1/8" Thick (PS-CACT-43)
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 3/4" Thick (BULK-PS-PE-480)
- FROST KING Sheet Rl Blk 25'X4Mil (P1025B)
- Zoro Select Plastic Sheets