Shop All Plastic Sheets
Zoro Select
White UHMW Roll Stock 36" L x 3" W x 0.005" Thick
Mfr # 461V-A-0303
Zoro # G9531238
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW
- Plastic Thickness 0.005 in
- Plastic Width 3 in
- Plastic Length 36 in
- Plastic Color White
Product Information
- Brand Zoro Select
- MFR # 461V-A-0303
- Zoro # G9531238
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 3 in |
Plastic Length | 36 in |
Width | 3 in |
Length | 3 ft |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 3 in W x 36 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Roll Stock, UHMW Polyethylene, Grade Standard, Plastic Length 36 in, Plastic Width 3 in, Plastic Thickness 0.005 in, White, Plastic Clarity Opaque, Standards 3-A Dairy, FDA, USDA, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.0335 lb/cu in, Plastic Hardness 68D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock Assortment 20 x 20", Pk14 (44915)
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 12" W x 0.063" Thick (1YZV6)
- ONLINEMETALS 0.625" UHMW Round Rod Black Oversized (23169)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Black (1001330)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.188" Thick (1UTT7)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.250" Thick (1ZAJ2)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.500" Thick (BULK-PS-PP-586)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1" Thick (BULK-PS-CAC-22)
- ZORO SELECT Blue HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM71)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.500" Thick (PS-UHMW-RCY-15)
- ZORO SELECT PTFE Plastic Sheet 12" L x 12" W x 1/16" Thick (BULK-PS-PTFE-667)
- Zoro Select Plastic Sheets