Shop All Plastic Sheets
Zoro Select
White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1" Thick
Mfr # BULK-PS-UHMW-78
Zoro # G2425046
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1"
- Plastic Width 6"
- Plastic Length 6"
- Plastic Color White
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-78
- Zoro # G2425046
- UPC # 193005347703
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Width | 6" |
Length | 6" |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 6 in W x 6 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, UHMW Polyethylene, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F Tube AAL00012, 0.187 ID X .312 OD X 50 FT [Each (TNORPA60F.187X.312X50FT)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2 In Wx36 InL (O1181126)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Blue (1001362BLU)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (1206_12_0)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.236" Thick (1UNU4)
- ZORO SELECT Clear Polycarbonate Film Stock 50 ft. L x 40" W x 0.01" Thick (BULK-PF-PC-19)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 1/8" Thick (BULK-PS-PC-3)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.250" Thick (BULK-PS-PP-41)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.063" Thick (BULK-PS-PP-37)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.094" Thick (BULK-PS-PP-567)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 32" W x 1/2" Thick (BULK-PS-CAC-426)
- Zoro Select Plastic Sheets