Shop All Plastic Sheets
Zoro Select
White UHMW Polyethylene Sheet Stock 48" L x 16" W x 1/4" Thick
Mfr # BULK-PS-UHMW-450
Zoro # G7847863
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1/4"
- Plastic Width 16"
- Plastic Length 48"
- Plastic Color White
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-450
- Zoro # G7847863
- UPC # 193005889449
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 16" |
Plastic Length | 48" |
Length Tolerance | (-1" - +1") |
Width | 16" |
Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Nominal Size | 16 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 16 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 2-1/4" Dia. (1YVL3)
- ZORO SELECT Tubing, Square, Aluminum, 3003 Alloy Type, 0.14", 1 ft. L. (83013)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9904)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 48" W x 1/8" Thick (BULK-PS-UHMW-12)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 12" L x 8" W x 1/4" Thick (BULK-PS-UHMW-366)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 16" L x 16" W x 1/4" Thick (BULK-PS-UHMW-422)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 72" L x 48" W x 1/4" Thick (BULK-PS-UHMW-518)
- ZORO SELECT Black ABS Plastic Sheet 48" L x 24" W x 1/2" Thick (PS-ABSB-29)
- ZORO SELECT Black ABS Plastic Sheet 48" L x 24" W x 1/8" Thick (PS-ABSB-11)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 1.500" Thick (1ZAN5)
- PROFESSIONAL PLASTICS Natural Paper Phenolic Sheet, 0.375 Thick, 48 X 48 (SPAPNA.375-48X48)
- Zoro Select Plastic Sheets