Shop All Plastic Sheets
Zoro Select
White UHMW Polyethylene Sheet Stock 12" L x 8" W x 1/4" Thick
Mfr # BULK-PS-UHMW-366
Zoro # G7861233
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1/4"
- Plastic Width 8"
- Plastic Length 12"
- Plastic Color White
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-366
- Zoro # G7861233
- UPC # 193005889395
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 8" |
Plastic Length | 12" |
Width | 8" |
Length Tolerance | (-1" - +1") |
Length | 12" |
Width Tolerance | (-0.25" - +0.25") |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 8 in W x 12 in L |
Description
Sheet Stock, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 8 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rectangular Bar, 36" L, 2" W (1095 SpS0.062x2x361)
- FILM-GARD Film Poly Clr4Mil 4X50' (626159)
- PRECISION BRAND Arbor Shim, 0.0620x3/8 ID, Pk10 (25117)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0250 In, PK2 (16625)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 32" L x 16" W x 1/4" Thick (BULK-PS-UHMW-436)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 16" W x 1/4" Thick (BULK-PS-UHMW-450)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 16" L x 16" W x 1/4" Thick (BULK-PS-UHMW-422)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 96" L x 48" W x 3/16" Thick (PS-UHMW-ESD-2)
- ZORO SELECT White Acetal Copolymer Plastic Sheet 12" L x 8" W x 1/2" Thick (BULK-PS-AC-373)
- ZORO SELECT clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.350" Thick (1UNW9)
- OPTIX Sheet Acrylic 30X30X.100In Mil (1AG1082A)
- Zoro Select Plastic Sheets