Shop All Plastic Sheets
Zoro Select
White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1" Thick
Mfr # BULK-PS-UHMW-168
Zoro # G7282757
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1"
- Plastic Width 1"
- Plastic Length 48"
- Plastic Color White
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-168
- Zoro # G7282757
- UPC # 193005328672
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 48" |
Length | 4 ft |
Width | 1 in |
Nominal Size | 1 in W x 48 in L |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Rectangle Stock, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Neoprene Rubber Sheet - 1/2" Thick x 36" Width x 48" Length (20-101)
- ZORO SELECT Buna-N Round Cord, 3/8" D, 100' L, 90A (ZUSA-RC-145)
- ZORO SELECT White PTFE Sheet Stock 60" L x 24" W x 0.060" Thick (G15-60F-24X5)
- MAUDLIN PRODUCTS Slotted Shim Assortment H - 8 x 8", Pk52 (MSH8-FK)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 1" Thick (BULK-PS-UHMW-258)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1" Thick (BULK-PS-UHMW-218)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1" Thick (BULK-PS-UHMW-208)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 1/16" Thick (BULK-PS-CAC-35)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 1/4" Thick (BULK-PS-PC-5)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 48" L x 24" W x 1/8" Thick (PS-CACT-43)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.250" Thick (BULK-PS-PP-14)
- Zoro Select Plastic Sheets