Shop All Plastic Sheets
Zoro Select
White UHMW Polyethylene Rectangle Stock 12" L x 1" W x 1/8" Thick
Mfr # BULK-PS-UHMW-142
Zoro # G7282434
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1/8"
- Plastic Width 1"
- Plastic Length 12"
- Plastic Color White
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-142
- Zoro # G7282434
- UPC # 193005328481
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 12" |
Length | 1 ft |
Width | 1 in |
Nominal Size | 1 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim Assortment C-4 X 4", Stainless Steel, PK130 (MSC4-CK)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-23)
- ZORO SELECT 4142 Flat Stock, 2In Wx18In L (NT1228)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 24" W x 0.005" Thick (G15-5F-24X50)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 1.500" Thick (1ZAH5)
- ZORO SELECT Off-White LDPE Sheet Stock 12" L x 12" W x 0.125" Thick (1YZU5)
- ZORO SELECT Clear Polycarbonate Film Stock 10 ft. L x 40" W x 0.005" Thick (BULK-PF-PC-10)
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 2" W x 1/8" Thick (BULK-PS-ACB-168)
- ZORO SELECT clear Polycarbonate Film Stock 36" L x 24" W x 0.005" Thick (BULK-PF-PC-76)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 0.177" Thick (1UNX9)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (1ZAJ4)
- Zoro Select Plastic Sheets