Shop All Plastic Sheets
Zoro Select
White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1/2" Thick
Mfr # BULK-PS-UHMW-506
Zoro # G7863403
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1/2"
- Plastic Width 48"
- Plastic Length 60"
- Plastic Color White
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-506
- Zoro # G7863403
- UPC # 193005911515
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 60" |
Length Tolerance | (-1" - +1") |
Length | 60" |
Width Tolerance | (-0.25" - +0.25") |
Width | 48" |
Nominal Size | 48 in W x 60 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, UHMW Polyethylene, Grade Standard, Plastic Length 5 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Sq, 1015 LCS, 2 1/2ODx3/16InT, 6Ft L (TS2.5X.188-72)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 100 PK (SSGTR)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 3/4" Dia. (G15-TRCE-.75-1)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 32" L x 16" W x 1/2" Thick (BULK-PS-UHMW-438)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 72" L x 48" W x 1/2" Thick (BULK-PS-UHMW-520)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 8" W x 1/2" Thick (BULK-PS-UHMW-396)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1" Thick (BULK-PS-UHMW-18)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 8" W x 1/4" Thick (BULK-PS-UHMW-394)
- ZORO SELECT Clear Extruded Acrylic Extruded Acrylic Plastic Sheets & Bars 12" L x 12" W x 3/32" Thick (BULK-PS-ACR-4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/16" Thick (BULK-PS-PC-358)
- Zoro Select Plastic Sheets