Shop All Plastic Sheets
Zoro Select
White UHMW Polyethylene Plastic Sheet 48" L x 16" W x 1/2" Thick
Mfr # BULK-PS-UHMW-452
Zoro # G7849351
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1/2"
- Plastic Width 16"
- Plastic Length 48"
- Plastic Color White
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-452
- Zoro # G7849351
- UPC # 193005911485
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 16" |
Plastic Length | 48" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Length | 48" |
Width | 16" |
Nominal Size | 16 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 16 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" Carbon Steel Round Bar A36 Hot Rolled (10243)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 30A (BULK-RS-N30-76)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- ONLINEMETALS 1" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1022)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 32" L x 16" W x 1/2" Thick (BULK-PS-UHMW-438)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 72" L x 48" W x 1/2" Thick (BULK-PS-UHMW-520)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-UHMW-488)
- ZORO SELECT Clear Polyester Film Stock 100 ft. L x 36" W x 0.0005" Thick (BULK-PF-PET-13)
- ZORO SELECT White PTFE Film Stock 60" L x 6" W x 0.004" Thick (G15-4F-6X5)
- ZORO SELECT Brown Garolite Sheet Stock 24" L x 12" W x 0.063" Thick (BULK-CS-GCE-28)
- ZORO SELECT Gray Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick (PS-CACT-22)
- Zoro Select Plastic Sheets