Shop All Plastic Rods
Zoro Select
White UHMW Polyethylene Plastic Bar 48" L, 5" W
Mfr # BULK-PS-UHMW-314
Zoro # G7858092
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Length 48"
- Color White
- Tensile Strength (PSI) 4,400 psi
- Width 5"
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-314
- Zoro # G7858092
- UPC # 193005889913
- Country of Origin China
- Category Plastic Rods
Dimensions
Length | 48" |
Width | 5" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Plastic Width | 5 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 5 in W x 48 in L |
Plastic Length | 4 ft |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.125" Thick (1ZBR9)
- ZORO SELECT Roll, Silicone, 1/32 in. Thick, 10 ft., 30A (BULK-RS-S30-74)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1090_24_0)
- ZORO SELECT Plate Stock, Al, 6061, 3/8 x 6 x 6 In (2AVD7)
- ZORO SELECT White UHMW-PE Rod Stock 10 ft. L, 3/4" Dia. (6NEY8)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1/4 in Dia. (BULK-PR-ACB-304)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 4 ft. L, 4-1/2" Dia. (66605104)
- ZORO SELECT Tan PEEK Rod Stock 1 ft. L, 1/2" Dia. (1UPB1)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 2" Dia. (1YVG1)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 3/4" Dia. (G15-TRCE-.75-1)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 1.75 W (10335)
- Zoro Select Plastic Rods