Shop All Plastic Rods
Zoro Select
White UHMW Polyethylene Plastic Bar 48" L, 2-1/2" W
Mfr # BULK-PS-UHMW-657
Zoro # G7849972
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Color White
- Wall Thickness 1/4"
- Length 48"
- Max. Temp. (F) 180
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-657
- Zoro # G7849972
- UPC # 193005890063
- Country of Origin China
- Category Plastic Rods
Dimensions
Length | 48" |
Width | 2-1/2" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Plastic Width | 2.5 in |
Nominal Size | 2 1/2 in W x 48 in L |
Plastic Length | 4 ft |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Rectangle Stock, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 2.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" Carbon Steel Square Bar 1018 Cold Finish (7088)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 1 x 12 In (2HVD9)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 x 120 In (2FHT8)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18006_72_0)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1-1/2" Dia. (69651127)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1/2" Dia. (22JM47)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (1UPG8)
- ZORO SELECT White UHMW Polyethylene Snap On Conveyor Guide Rail 10 ft L (2NJF1)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 2" Dia. (1UVA2)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1" Dia. (BULK-PR-UHMW-37)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 3/4" Dia. (22JL44)
- Zoro Select Plastic Rods