Shop All Plastic Sheets
Zoro Select
White UHMW-PE Roll Stock 50 ft L x 12" W x 0.125" Thick
Mfr # 4CDK6
Zoro # G3175042
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW-PE
- Plastic Thickness 0.125"
- Plastic Width 12"
- Plastic Length 50 ft
- Plastic Color White
Product Information
- Brand Zoro Select
- MFR # 4CDK6
- Zoro # G3175042
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 50 ft |
Width | 12 in |
Length | 50 ft |
Nominal Size | 12 in W x 50 ft L |
Description
Roll Stock, UHMW Polyethylene, Grade Standard, Plastic Length 50 ft, Plastic Width 12 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Standards 3-A Dairy, FDA, USDA, Impact Strength 16.8 ft-lb/in, Friction Coefficient 0.16, Temperature Range -22 Degrees to 180 Degrees F, Plastic Hardness 65D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.063" Thick (BULK-PS-PP-560)
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/16 x 1 In, 8 ft (6ALX1)
- ZORO SELECT Rubber Sheet, Gum, 3/16"Thick, 36"x12", 40A (BULK-RS-NAT40-11)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ZORO SELECT White HDPE Rectangle Stock 24" L x 3" W x 3/4" Thick (BULK-PS-PE-230)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.063" Thick (BULK-PS-PP-37)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 6" W x 0.031" Thick (4CDG2)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.500" Thick (3HMP7)
- ZORO SELECT Black Cast Acrylic Plastic Sheet 48" L x 48" W x 1/4" Thick (PS-CACC-93)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1" Thick (BULK-PS-UHMW-228)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick (1UNR9)
- Zoro Select Plastic Sheets