Shop All Plastic Rods
Zoro Select
White UHMW-PE Rod Stock 5 ft. L, 3" Dia.
Mfr # 69598104
Zoro # G6039247
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Virgin Food Contact Grade
- Color White
- Tensile Strength (PSI) 5800
- Min. Temp. (F) -22 Degrees F
Product Information
- Brand Zoro Select
- MFR # 69598104
- Zoro # G6039247
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3" |
Length | 5 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.300/-0.000 in |
Plastic Length | 5 ft |
Plastic Diameter Tolerance | +0.300/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 3 in dia x 5 ft L |
Plastic Diameter | 3 in |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 5 ft, Plastic Diameter 3 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 24" L x 12" W x 2" Thick (BULK-PS-PVC-89)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/8 in Dia. (4792_36_0)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 12"x12", 60A (BULK-RS-S60-28)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.234 in Overall Width, Style: Beltline Weatherstrip (0143-4X2)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 3-1/4" Dia. (1UXB3)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 4-1/2" Dia. (69617104)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 2-1/2" Dia. (1UXD5)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 1-1/2" Dia. (1YVK9)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 2-3/4" Dia. (1UVA3)
- ZORO SELECT Black Acetal Plastic Rod 4 ft L, 1/4 in Dia. (BULK-PR-ACB-307)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 5/8" Dia. (2XMK8)
- Zoro Select Plastic Rods