Shop All Plastic Rods
Zoro Select
White UHMW-PE Rod Stock 5 ft. L, 3-1/2" Dia.
Mfr # 69600104
Zoro # G6036243
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Virgin Food Contact Grade
- Color White
- Tensile Strength (PSI) 5800
- Diameter Tolerance +0.350/-0.000 in
Product Information
- Brand Zoro Select
- MFR # 69600104
- Zoro # G6036243
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3-1/2" |
Length | 5 ft. |
Diameter Tolerance | +0.350/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Length | 5 ft |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter | 3 1/2 in |
Plastic Diameter Tolerance | +0.350/-0.000 in |
Nominal Size | 3 1/2 in dia x 5 ft L |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 5 ft, Plastic Diameter 3 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-1010)
- K&S PRECISION METALS BRAS TUBE ROUND 12X1/8in. (8205)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.002", Pk20 (MSD002-20)
- PHIFER Door and Window Screen, Galvanized Steel, 48 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007626)
- ZORO SELECT White UHMW-PE Rod Stock 10 ft. L, 1/2" Dia. (6NEX8)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 4" Dia. (1YVD7)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 4" Dia. (1YVG9)
- ZORO SELECT Black Carbon Fiber Rod Stock 4 ft. L, 3/32" Dia. (BULK-CR-CF-2)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 4" Dia. (1UXB6)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3 in Dia. (BULK-PR-PVC-189)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1/4" Dia. (2XMK2)
- Zoro Select Plastic Rods