Shop All Plastic Rods
Zoro Select
White UHMW-PE Rod Stock 3 ft. L, 2" Dia.
Mfr # 1UXD3
Zoro # G1974542
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Virgin Food Contact Grade
- Color White
- Tensile Strength (PSI) 5800
- Length Tolerance +/-0.250 in
Product Information
- Brand Zoro Select
- MFR # 1UXD3
- Zoro # G1974542
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 2" |
Length | 3 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.200/-0.000 in |
Nominal Size | 2 in dia x 3 ft L |
Plastic Length | 3 ft |
Plastic Diameter | 2 in |
Plastic Diameter Tolerance | +0.200/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Diameter 2 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 3/8 In Dia, 50 Ft. (ZUSA-RC-902)
- PROFESSIONAL PLASTICS GPO-3 Hat Channel, 0.125 X 5.000 X 1.375 X 1.000, 10 FT (PGPO3-2091-HATCHANNEL-10)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1091_24_0)
- ZORO SELECT SS Rectangle Tube 304, 6 ft (14643_72_0)
- ZORO SELECT White UHMW-PE Rod Stock 10 ft. L, 4" Dia. (6NEZ2)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 2-1/2" Dia. (1UXD5)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 3/4" Dia. (1YVF4)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 6" Dia. (1UXC2)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1/2" Dia. (RNYLMD.500EXT)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 2" Dia. (2XMN1)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 12" L, 1-1/2" W (BULK-PS-UHMWB-457)
- Zoro Select Plastic Rods