Shop All Plastic Sheets
Zoro Select
White PTFE Sheet Stock 60" L x 24" W x 0.060" Thick
Mfr # G15-60F-24X5
Zoro # G7981976
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material PTFE
- Plastic Thickness 0.06 in
- Plastic Width 24 in
- Plastic Length 5 ft
Product Information
- Brand Zoro Select
- MFR # G15-60F-24X5
- Zoro # G7981976
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24 in |
Plastic Length | 5 ft |
Width Tolerance | +/-0.250 in |
Length Tolerance | +/-0.500 in |
Width | 24" |
Length | 60" |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 24 in W x 60 in L |
Plastic Length Tolerance | +/-0.500 in |
Description
Sheet Stock, PTFE, Grade Standard, Plastic Length 5 ft, Plastic Width 24 in, Plastic Thickness 0.06 in, White, Plastic Clarity Semi-Clear, Standards AMS 3652, FDA, MIL-P-22241, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.064", 3/4" W, 1 ft. (8247)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1-1/8 in Inside Dia, 1-3/8 in Outside Dia (BULK-PT-PETG-15)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3 in W, 25 ft L, 1 in Thick, Black (P811ULRL03.00XOH)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 30A (BULK-RS-N30-142)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-CAC-50)
- ZORO SELECT HDPE Plastic Sheet 6" L x 6" W x 1/4" Thick (BULK-PS-PE-336)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 1/32" Thick (BULK-PS-PTFE-1)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.750" Thick (1ZBA5)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 3/4" Thick (BULK-PS-UHMW-197)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 1/8" Thick (BULK-PS-UHMW-282)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick (1UNN5)
- Zoro Select Plastic Sheets