Shop All Plastic Sheets
Zoro Select
White PTFE Sheet Stock 6" L x 6" W x 1/8" Thick
Mfr # BULK-PS-PTFE-5
Zoro # G2421004
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PTFE
- Plastic Thickness 1/8"
- Plastic Width 6"
- Plastic Length 6"
- Plastic Color White
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PTFE-5
- Zoro # G2421004
- UPC # 193005044312
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Width | 6" |
Length | 6" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 6 in W x 6 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, PTFE, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Prismatic Acrylic Sheet, 0.110 X 24 X 48 (25 Sheet Case) [Case] (SACRPRISCL.110X24.0X48.0-25PCS)
- ZORO SELECT Oil Hard Drill Rod, O1, 45/64, 0.7031 In (O1D45646)
- PRECISION BRAND Arbor Shim, 0.0030x1 1/4 ID, Pk10 (25244)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.25x3-72)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 1/2" Thick (BULK-PS-CAC-52)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.118" Thick (PS-PC-SR-182)
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.125" Thick (1UTV8)
- ZORO SELECT White HDPE Sheet Stock 48" L x 48" W x 3/8" Thick (BULK-PS-PE-40)
- ZORO SELECT White Polypropylene Rectangle Stock 48" L x 1" W x 1" Thick (BULK-PS-PP-99)
- ZORO SELECT Cast Acrylic Plastic Sheet 96" L x 48" W x 1" Thick (BULK-PS-CAC-11)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 12 X 48 (SPLEXICL.125-12X48)
- Zoro Select Plastic Sheets